Zoro Homepage

Fruit Bowl, 4 oz., Ceramic American White PK36

  • Mfr # NP-11

  • Zoro # G8017335


product price: $97.39
/pk 36, $2.71/ea
Free Shipping & Returns

Key Features

Capacity
5 oz
Diameter
5.25 in
Color
American White
Material
Ceramic
Edge Style
Embossed Rim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-11
Zoro #
G8017335
UPC #
875389007908
Country of Origin
China

Dimensions

Diameter
5.25 in

Details

Item
Fruit Bowl
Capacity
5 oz
Color
American White
Material
Ceramic
Edge Style
Embossed Rim

Description

Fruit Bowl, Color American White, Diameter 5 1/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 1/4 in, Product Type Fruit Bowl, Capacity 5 oz, Material Stoneware, Edge Style Embossed Rim, Pattern Newport, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.