Fruit Bowl, 4 oz., Ceramic American White PK36
Mfr # VA-11
Zoro # G8122721
product price: $51.79
/pk 36, $1.44/eaKey Features
Capacity
5 oz
Diameter
4.625 in
Color
American White
Material
Ceramic
Edge Style
Narrow Rim Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA-11
Zoro #
G8122721
UPC #
875389000343
Country of Origin
China
Dimensions
Diameter
4.625 in
Details
Item
Fruit Bowl
Capacity
5 oz
Color
American White
Material
Ceramic
Edge Style
Narrow Rim Rolled
Description
Fruit Bowl, Color American White, Diameter 4 3/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/4 in, Product Type Fruit Bowl, Capacity 5 oz, Material Stoneware, Edge Style Narrow Rim Rolled, Pattern Valencia, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.