Zoro Homepage

Fruit Bowl, 4 oz., Ceramic Brown Speckle PK36

  • Mfr # GR-11

  • Zoro # G8010116


product price: $69.45
/pk 36, $1.93/ea

Key Features

Capacity
5 oz
Diameter
4.75 in
Color
Brown Speckle
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-11
Zoro #
G8010116
UPC #
875389000916
Country of Origin
China

Dimensions

Diameter
4.75 in

Details

Item
Fruit Bowl
Capacity
5 oz
Color
Brown Speckle
Material
Ceramic

Description

Fruit Bowl, Color American White; Brown Speckle, Diameter 4 3/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 1/4 in, Product Type Fruit Bowl, Capacity 5 oz, Material Stoneware, Pattern Granada, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.