Zoro Homepage

Fruit Bowl, 5 in Dia, 6 oz, PK36

  • Mfr # DRN-11

  • Zoro # G809000505


product price: $169.99
/pk 36, $4.72/ea
Free Shipping & Returns

Key Features

Color
Bright White
Material
Porcelain
Product Type
Fruit Bowl
Edge Style
Narrow Rim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRN-11
Zoro #
G809000505
UPC #
-
Country of Origin
China

Details

Item
Fruit Bowl
Color
Bright White
Material
Porcelain
Product Type
Fruit Bowl
Edge Style
Narrow Rim

Description

Fruit Bowl, Color Bright White, Diameter 5 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 1/2 in, Product Type Fruit Bowl, Capacity 6 oz, Material Porcelain, Edge Style Narrow Rim, Pattern Dresden, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.