Zoro Homepage

Fruit Bowl, 5 oz., Ceramic American White PK36

  • Mfr # Y-11

  • Zoro # G7991855


product price: $100.99
/pk 36, $2.81/ea
Free Shipping & Returns

Key Features

Capacity
5 oz
Diameter
5 in
Color
American White
Material
Ceramic
Edge Style
Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-11
Zoro #
G7991855
UPC #
875389008110
Country of Origin
China

Dimensions

Diameter
5 in

Details

Item
Fruit Bowl
Capacity
5 oz
Color
American White
Material
Ceramic
Edge Style
Rolled

Description

Fruit Bowl, Color American White, Diameter 5 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 1/4 in, Product Type Fruit Bowl, Capacity 3.5 oz, Material Stoneware, Edge Style Rolled, Pattern York, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.