Fruit Dish, 2-1/2 oz., Ceramic Black PK48
Mfr # FAW-5-B
Zoro # G7855224
product price: $82.89
/pk 48, $1.73/ea
Free Shipping & Returns
Key Features
Capacity
2 1/2 oz
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAW-5-B
Zoro #
G7855224
UPC #
026731007293
Country of Origin
China
Details
Item
Leaf Bowl
Capacity
2 1/2 oz
Color
Black
Material
Porcelain
Description
Leaf Bowl, Color Black, Overall Height 1 1/8 in, Product Type Leaf Bowl, Capacity 2.5 oz, Material Porcelain, Pattern Pacific Rim, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.