Zoro Homepage

Fruit Dish, 3-1/2 oz., Ceramic White PK48

  • Mfr # FAW-55

  • Zoro # G8281865


product price: $100.99
/pk 48, $2.10/ea
Free Shipping & Returns

Key Features

Capacity
3 1/2 oz
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAW-55
Zoro #
G8281865
UPC #
875389009346
Country of Origin
China

Details

Item
Tear Drop Bowl
Capacity
3 1/2 oz
Color
Bright White
Material
Porcelain

Description

Tear Drop Bowl, Color Bright White, Overall Height 1 in, Product Type Tear Drop Bowl, Capacity 3.5 oz, Material Porcelain, Pattern Pacific Rim, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.