Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fruit Dish, 7 oz., Ceramic White PK36

  • Mfr # FA-7

  • Zoro # G8049763


product price: $147.99
/pk 36, $4.11/ea
Free Shipping & Returns

Key Features

Capacity
7 oz
Color
White
Material
Porcelain
Dishwasher Safe
No
Microwaveable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA-7
Zoro #
G8049763
UPC #
026731007316
Country of Origin
China

Details

Item
Fruit Dish
Capacity
7 oz
Color
White
Material
Porcelain
Dishwasher Safe
No
Microwaveable
No
NSF Certified
No
Oven Safe
No

Description

Fruit Dish, Material Porcelain, Oven Safe No, Color White, Microwaveable No, Dishwasher Safe No, Product Type Slanted Side Bowl, Capacity 7 oz, NSF Certified No, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.