Zoro Homepage

Fruit/Condiment Bowl, 4 1/8"Dia, 3 oz, PK36

  • Mfr # MZ-11

  • Zoro # G209000495


product price: $98.59
/pk 36, $2.74/ea
Free Shipping & Returns

Key Features

Color
Bright White
Material
Porcelain
Product Type
Fruit/Condiment Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZ-11
Zoro #
G209000495
UPC #
-
Country of Origin
China

Details

Item
Fruit/Condiment Bowl
Color
Bright White
Material
Porcelain
Product Type
Fruit/Condiment Bowl

Description

Fruit/Condiment Bowl, Color Bright White, Diameter 4 1/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/8 in, Product Type Fruit/Condiment Bowl, Capacity 3 oz, Material Porcelain, Pattern Marzano, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.