Grapefruit Bowl, 10 oz., Ceramic American White PK36
Mfr # RO-10
Zoro # G8301702
product price: $99.19
/pk 36, $2.76/ea
Free Shipping & Returns
Key Features
Capacity
10 oz
Color
American White
Material
Ceramic
Edge Style
Wide Rim Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RO-10
Zoro #
G8301702
UPC #
875389000091
Country of Origin
China
Details
Item
Grapefruit Bowl
Capacity
10 oz
Color
American White
Material
Ceramic
Edge Style
Wide Rim Rolled
Description
Grapefruit Bowl, Color American White, Diameter 6 5/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/4 in, Product Type Grapefruit Bowl, Capacity 13 oz, Material Stoneware, Edge Style Wide Rim Rolled, Pattern Roma, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.