Grapefruit Bowl, 10 oz., Ceramic European White PK36
Mfr # DO-10
Zoro # G7997333
product price: $99.99
/pk 36, $2.78/ea
Free Shipping & Returns
Key Features
Capacity
10 oz
Diameter
6.375 in
Color
European White
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DO-10
Zoro #
G7997333
UPC #
875389000558
Country of Origin
China
Dimensions
Diameter
6.375 in
Details
Item
Grapefruit Bowl
Capacity
10 oz
Color
European White
Material
Porcelain
Description
Grapefruit Bowl, Color European White, Diameter 6 1/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 7/8 in, Product Type Grapefruit Bowl, Capacity 10 oz, Material Porcelain, Pattern Dover, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.