Grapefruit Bowl, 11-1/2 oz., Ceramic American White PK36
Mfr # NP-10
Zoro # G7980926
product price: $169.99
/pk 36, $4.72/ea
Free Shipping & Returns
Key Features
Capacity
11 1/2 oz
Diameter
6.375 in
Color
American White
Material
Ceramic
Edge Style
Embossed Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-10
Zoro #
G7980926
UPC #
875389007915
Country of Origin
China
Dimensions
Diameter
6.375 in
Details
Item
Grapefruit Bowl
Capacity
11 1/2 oz
Color
American White
Material
Ceramic
Edge Style
Embossed Rim
Description
Grapefruit Bowl, Color American White, Diameter 6 3/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/4 in, Product Type Grapefruit Bowl, Capacity 8 oz, Material Stoneware, Edge Style Embossed Rim, Pattern Newport, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.