Grapefruit Bowl, 11-1/2 oz., Ceramic Bright White PK24
Mfr # EL-12
Zoro # G7882506
product price: $219.99
/pk 24, $9.17/ea
Free Shipping & Returns
Key Features
Capacity
11 1/2 oz
Diameter
7 in
Color
Bright White
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-12
Zoro #
G7882506
UPC #
026731006623
Country of Origin
China
Dimensions
Diameter
7 in
Details
Item
Soup Bowl
Capacity
11 1/2 oz
Color
Bright White
Material
Porcelain
Description
Soup Bowl, Color Bright White, Diameter 7 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/4 in, Product Type Soup Bowl, Capacity 13 oz, Material Porcelain, Pattern Elite, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.