Grapefruit Bowl, 12 oz., Ceramic Brown Speckle PK36
Mfr # GR-10
Zoro # G7897967
product price: $99.99
/pk 36, $2.78/ea
Free Shipping & Returns
Key Features
Capacity
12 oz
Diameter
6.625 in
Color
Brown Speckle
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-10
Zoro #
G7897967
UPC #
875389000930
Country of Origin
China
Dimensions
Diameter
6.625 in
Details
Item
Grapefruit Bowl
Capacity
12 oz
Color
Brown Speckle
Material
Ceramic
Description
Grapefruit Bowl, Color American White; Brown Speckle, Diameter 6 5/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/4 in, Product Type Grapefruit Bowl, Capacity 14 oz, Material Stoneware, Pattern Granada, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.