Zoro Homepage

Grapefruit Bowl, 7 in Dia, 1.5 oz, PK24

  • Mfr # DR-10

  • Zoro # G809000499


product price: $316.99
/pk 24, $13.21/ea
Free Shipping & Returns

Key Features

Color
Bright White
Material
Porcelain
Product Type
Grapefruit Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-10
Zoro #
G809000499
UPC #
-
Country of Origin
China

Details

Item
Grapefruit Bowl
Color
Bright White
Material
Porcelain
Product Type
Grapefruit Bowl

Description

Grapefruit Bowl, Color Bright White, Diameter 7 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/4 in, Product Type Grapefruit Bowl, Capacity 1.5 oz, Material Porcelain, Pattern Dresden, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.