Zoro Homepage

Grapefruit Bowl, 9 oz., Ceramic Bright White PK12

  • Mfr # AM-10

  • Zoro # G8155095


product price: $70.59
/pk 12, $5.88/ea

Key Features

Capacity
9 oz
Diameter
6.375 in
Color
Bright White
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-10
Zoro #
G8155095
UPC #
026731006333
Country of Origin
China

Dimensions

Diameter
6.375 in

Details

Item
Grapefruit Bowl
Capacity
9 oz
Color
Bright White
Material
Porcelain

Description

Grapefruit Bowl, Color Bright White, Diameter 6 1/4 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/4 in, Product Type Grapefruit Bowl, Capacity 9 oz, Material Porcelain, Pattern Amsterdam, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.