Zoro Homepage

Healthcare Plate, 9" Dia, PK24

  • Mfr # RO-888

  • Zoro # G109000595


product price: $104.99
/pk 24, $4.37/ea
Free Shipping & Returns

Key Features

Color
American White
Material
Ceramic
Product Type
Healthcare Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO-888
Zoro #
G109000595
UPC #
-
Country of Origin
China

Details

Item
Healthcare Plate
Color
American White
Material
Ceramic
Product Type
Healthcare Plate

Description

Healthcare Plate, Product Type Healthcare Plate, Color American White, Diameter 9 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Dine EZ, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.