Zoro Homepage

Ice Bucket, 34-3/4 Oz. PK12

  • Mfr # 310

  • Zoro # G8248642


product price: $84.19
/pk 12, $7.02/ea
Free Shipping & Returns

Key Features

Material
glass
Color
Clear
Product Type
Ice Bucket
Handle Included
Yes
Overall Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310
Zoro #
G8248642
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Diameter
5 in
Overall Height
4 7/8 in

Details

Item
Ice Bucket
Material
glass
Color
Clear
Product Type
Ice Bucket
Handle Included
Yes
NSF Certified
No

Description

Ice Bucket, Overall Width Not Applicable, Handle Included Yes, Product Type Ice Bucket, Capacity 32.5 oz, Color Clear, Material Glass, Overall Diameter 5 in, Overall Height 4 7/8 in, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.