Ice Tea Spoon, 7 1/2 in L, Silver, PK12
Mfr # SP-115
Zoro # G809000246
product price: $24.99
/pk 12, $2.08/eaKey Features
Pattern
Sprig
Overall Length
7 1/2 in
Stainless Steel Grade
18/0
Product Type
Ice Tea Spoon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-115
Zoro #
G809000246
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7 1/2 in
Details
Item
Ice Tea Spoon
Pattern
Sprig
Stainless Steel Grade
18/0
Product Type
Ice Tea Spoon
Description
Ice Tea Spoon, Product Type Ice Tea Spoon, Color Silver, Material Stainless Steel, Overall Length 7 1/2 in, Pattern Sprig, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.