Ice Tea Spoon, 7 3/4 in L, Silver, PK12
Mfr # CA-115
Zoro # G409000073
product price: $18.55
/pk 12, $1.55/eaKey Features
Pattern
Carlow
Stainless Steel Grade
18/8
Product Type
Ice Tea Spoon
Overall Length
7 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA-115
Zoro #
G409000073
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7 3/4 in
Details
Item
Ice Tea Spoon
Pattern
Carlow
Stainless Steel Grade
18/8
Product Type
Ice Tea Spoon
Description
Ice Tea Spoon, Product Type Ice Tea Spoon, Color Silver, Material Stainless Steel, Overall Length 7 3/4 in, Pattern Carlow, Stainless Steel Grade 18/8, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.