Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Tea Spoon, 7 3/8 in L, Silver, PK12

  • Mfr # HA-115

  • Zoro # G309000227


product price: $10.55
/pk 12, $0.88/ea

Key Features

Pattern
Hartford
Finish
Satin
Product Type
Ice Tea Spoon
Overall Length
7 3/8 in
Stainless Steel Grade
18/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA-115
Zoro #
G309000227
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 3/8 in

Details

Item
Ice Tea Spoon
Pattern
Hartford
Finish
Satin
Product Type
Ice Tea Spoon
Stainless Steel Grade
18/0

Description

Ice Tea Spoon, Product Type Ice Tea Spoon, Color Silver, Finish Satin, Material Stainless Steel, Overall Length 7 3/8 in, Pattern Hartford, Stainless Steel Grade 18/0, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.