Ice Tea Spoon, 7 5/8 in L, Silver, PK12
Mfr # NA-115
Zoro # G709000261
product price: $13.95
/pk 12, $1.16/eaKey Features
Pattern
Nautilus
Stainless Steel Grade
18/0
Product Type
Ice Tea Spoon
Overall Length
7 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NA-115
Zoro #
G709000261
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7 5/8 in
Details
Item
Ice Tea Spoon
Pattern
Nautilus
Stainless Steel Grade
18/0
Product Type
Ice Tea Spoon
Description
Ice Tea Spoon, Product Type Ice Tea Spoon, Color Silver, Material Stainless Steel, Overall Length 7 5/8 in, Pattern Nautilus, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.