Zoro Homepage

Ice Tea Spoon, 8 in L, Silver, PK12

  • Mfr # DOM-115/1

  • Zoro # G609000200


product price: $3.15
/pk 12, $0.26/ea
Sold in multiples of 3 for $9.45

Key Features

Pattern
Dominion
Stainless Steel Grade
18/0
Overall Length
8 in
Product Type
Ice Tea Spoon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOM-115/1
Zoro #
G609000200
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8 in

Details

Item
Ice Tea Spoon
Pattern
Dominion
Stainless Steel Grade
18/0
Product Type
Ice Tea Spoon

Description

Ice Tea Spoon, Product Type Ice Tea Spoon, Color Silver, Material Stainless Steel, Overall Length 8 in, Pattern Dominion, Stainless Steel Grade 18/0, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.