Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jigger, .5 oz. Stainless Steel PK12

  • Mfr # IBS-II-A75

  • Zoro # G8390837


product price: $30.99
/pk 12, $2.58/ea

Key Features

Material
Stainless Steel
Color
Silver
Holds
.5 oz.
Product Type
Jigger
Dishwasher Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBS-II-A75
Zoro #
G8390837
UPC #
026731008511
Country of Origin
India

Details

Item
Jigger
Material
Stainless Steel
Color
Silver
Holds
.5 oz.
Product Type
Jigger
Dishwasher Safe
No
NSF Certified
No

Description

Jigger, Material Stainless Steel, Capacity 0.75 oz, Color Silver, Product Type Jigger, Dishwasher Safe No, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.