Zoro Homepage

Jigger, .75 and 1.25 oz. Stainless Steel PK12

  • Mfr # IBS-II-A125

  • Zoro # G8109342


product price: $27.15
/pk 12, $2.26/ea

Key Features

Capacity
1.25 oz
Material
Stainless Steel
Color
Silver
Holds
.75 and 1.25 oz.
Dishwasher Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBS-II-A125
Zoro #
G8109342
UPC #
026731008498
Country of Origin
India

Details

Item
Jigger
Capacity
1.25 oz
Material
Stainless Steel
Color
Silver
Holds
.75 and 1.25 oz.
Dishwasher Safe
No
NSF Certified
No
Product Type
Jigger

Description

Jigger, Material Stainless Steel, Capacity 1.25 oz, Color Silver, Product Type Jigger, Dishwasher Safe No, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.