Zoro Homepage

Juice Glass, 6-1/4 Oz, PK48

  • Mfr # 24

  • Zoro # G8331425


product price: $72.39
/pk 48, $1.51/ea

Key Features

Color
Clear
Overall Height
3 4/5 in
Diameter
2 2/5 in
Size
6 1/4 oz
Material
glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24
Zoro #
G8331425
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Height
3 4/5 in
Diameter
2 2/5 in
Size
6 1/4 oz

Details

Item
Juice Glass
Color
Clear
Material
glass
Pattern
Lexington
Product Type
Juice Glass

Description

Juice Glass, Product Type Juice Glass, Color Clear, Diameter 2 1/2 in, Material Glass, Overall Height 3 7/8 in, Capacity 6 1/4 oz, Pattern Lexington, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.