Zoro Homepage

Jung Bowl, 9-1/2 oz., Ceramic American White PK36

  • Mfr # JB-95

  • Zoro # G8128285


product price: $79.49
/pk 36, $2.21/ea
Free Shipping & Returns

Key Features

Capacity
9 1/2 oz
Diameter
4.5 in
Color
American White
Material
Ceramic
Edge Style
Wide Rim Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB-95
Zoro #
G8128285
UPC #
875389004341
Country of Origin
China

Dimensions

Diameter
4.5 in

Details

Item
Jung Bowl
Capacity
9 1/2 oz
Color
American White
Material
Ceramic
Edge Style
Wide Rim Rolled

Description

Jung Bowl, Color American White, Diameter 4 1/2 in, Overall Height 2 1/4 in, Product Type Jung Bowl, Capacity 11 oz, Material Stoneware, Edge Style Wide Rim Rolled, Pattern Roma, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.