Lunch Fork, 7 3/8 in L, Silver, PK12
Mfr # OX-228
Zoro # G209000082
product price: $7.19
/pk 12, $0.60/eaSold in multiples of 2 for $14.38
Key Features
Pattern
Oxford
Material
Stainless Steel
Color
Silver
Finish
Satin
Stainless Steel Grade
18/0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OX-228
Zoro #
G209000082
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7 3/8 in
Details
Item
Lunch Fork
Pattern
Oxford
Material
Stainless Steel
Color
Silver
Finish
Satin
Stainless Steel Grade
18/0
Product Type
Lunch Fork
Description
Lunch Fork, Product Type Lunch Fork, Color Silver, Finish Satin, Material Stainless Steel, Overall Length 7 3/8 in, Pattern Oxford, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.