Zoro Homepage

Menudo Bowl, 40 oz., Ceramic American White PK24

  • Mfr # MB-7

  • Zoro # G8329212


product price: $135.99
/pk 24, $5.67/ea
Free Shipping & Returns

Key Features

Capacity
40 oz
Diameter
7 5/8 in
Color
European White
Material
Ceramic
Handle Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-7
Zoro #
G8329212
UPC #
875389004426
Country of Origin
China

Dimensions

Diameter
7 5/8 in

Details

Item
Menudo Bowl
Capacity
40 oz
Color
European White
Material
Ceramic
Handle Included
No
NSF Certified
No

Description

Menudo Bowl, Handle Included No, Product Type Menudo Bowl, Capacity 40 oz, Color European White, Diameter 7 5/8 in, Material Stoneware, NSF Certified No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.