Menudo Bowl, 60 oz., Ceramic American White PK24
Mfr # MB-8
Zoro # G8302707
product price: $162.89
/pk 24, $6.79/ea
Free Shipping & Returns
Key Features
Capacity
60 oz
Diameter
8 1/2 in
Color
European White
Material
Ceramic
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB-8
Zoro #
G8302707
UPC #
875389004433
Country of Origin
China
Dimensions
Diameter
8 1/2 in
Details
Item
Menudo Bowl
Capacity
60 oz
Color
European White
Material
Ceramic
NSF Certified
No
Handle Included
No
Description
Menudo Bowl, Handle Included No, Product Type Menudo Bowl, Capacity 60 oz, Color European White, Diameter 8 1/2 in, Material Stoneware, NSF Certified No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.