Zoro Homepage

Mixing Glass, 16 Oz, PK24

  • Mfr # 8639

  • Zoro # G8220125


product price: $34.89
/pk 24, $1.45/ea

Key Features

Type
Rim Tempered
Color
Clear
Overall Height
5 4/5 in
Diameter
3 1/4 in
Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8639
Zoro #
G8220125
UPC #
875389008424
Country of Origin
Colombia

Dimensions

Overall Height
5 4/5 in
Diameter
3 1/4 in
Size
16 oz

Details

Item
Mixing Glass
Type
Rim Tempered
Color
Clear
Material
glass
Product Type
Mixing Glass
Pattern
Barware Accessories

Description

Mixing Glass, Product Type Mixing Glass, Color Clear, Diameter 3 3/8 in, Material Glass, Overall Height 5 3/4 in, Capacity 16 oz, Pattern Barware Accessories, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.