Zoro Homepage

Nappie Bowl, 10 oz., Ceramic European White PK36

  • Mfr # DO-24

  • Zoro # G8057901


product price: $99.99
/pk 36, $2.78/ea
Free Shipping & Returns

Key Features

Capacity
10 oz
Diameter
5 in
Color
European White
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO-24
Zoro #
G8057901
UPC #
875389000534
Country of Origin
China

Dimensions

Diameter
5 in

Details

Item
Nappie Bowl
Capacity
10 oz
Color
European White
Material
Porcelain

Description

Nappie Bowl, Color European White, Diameter 5 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 in, Product Type Nappie Bowl, Capacity 10 oz, Material Porcelain, Pattern Dover, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.