Nappie Bowl, 12-1/2 oz., Ceramic Brown Speckle PK36
Mfr # GR-15
Zoro # G7901722
product price: $113.99
/pk 36, $3.17/ea
Free Shipping & Returns
Key Features
Capacity
12 1/2 oz
Diameter
5.625 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-15
Zoro #
G7901722
UPC #
875389000954
Country of Origin
China
Dimensions
Diameter
5.625 in
Details
Item
Nappie Bowl
Capacity
12 1/2 oz
Color
Brown Speckle
Material
Ceramic
Description
Nappie Bowl, Color American White; Brown Speckle, Diameter 5 5/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 in, Product Type Nappie Bowl, Capacity 14 oz, Material Stoneware, Pattern Granada, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.