Zoro Homepage

Nappie Bowl, 16 oz., Ceramic American White PK36

  • Mfr # Y-18

  • Zoro # G7928392


product price: $169.99
/pk 36, $4.72/ea
Free Shipping & Returns

Key Features

Capacity
16 oz
Diameter
5.875 in
Color
American White
Material
Ceramic
Edge Style
Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-18
Zoro #
G7928392
UPC #
875389008127
Country of Origin
China

Dimensions

Diameter
5.875 in

Details

Item
Nappie Bowl
Capacity
16 oz
Color
American White
Material
Ceramic
Edge Style
Rolled

Description

Nappie Bowl, Color American White, Diameter 5 7/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/4 in, Product Type Nappie Bowl, Capacity 18 oz, Material Stoneware, Edge Style Rolled, Pattern York, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.