Zoro Homepage

Nappie Bowl, 16 oz., Ceramic Brown Speckle PK36

  • Mfr # GR-18

  • Zoro # G7967407


product price: $127.99
/pk 36, $3.56/ea
Free Shipping & Returns

Key Features

Capacity
17 oz
Overall Height
2 1/4 in
Diameter
5 7/8 in
Color
American White; Brown Speckle
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-18
Zoro #
G7967407
UPC #
875389000961
Country of Origin
China

Dimensions

Overall Height
2 1/4 in
Diameter
5 7/8 in

Details

Item
Nappie Bowl
Capacity
17 oz
Color
American White; Brown Speckle
Material
Stoneware
Pattern
Granada

Description

Nappie Bowl, Color American White; Brown Speckle, Diameter 5 7/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/4 in, Product Type Nappie Bowl, Capacity 17 oz, Material Stoneware, Pattern Granada, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.