Zoro Homepage

Nappie Bowl, 8 in Dia, 7 oz, PK24

  • Mfr # SB-3

  • Zoro # G209000501


product price: $149.99
/pk 24, $6.25/ea
Free Shipping & Returns

Key Features

Color
Bright White
Material
Porcelain
Product Type
Nappie Bowl
Edge Style
Regular Rim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-3
Zoro #
G209000501
UPC #
-
Country of Origin
China

Details

Item
Nappie Bowl
Color
Bright White
Material
Porcelain
Product Type
Nappie Bowl
Edge Style
Regular Rim

Description

Nappie Bowl, Color Bright White, Diameter 8 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 1/4 in, Product Type Nappie Bowl, Capacity 7 oz, Material Porcelain, Edge Style Regular Rim, Pattern Sunburst, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.