Nappie/Oatmeal Bowl, 5 1/2"Dia, 18 oz, PK24
Mfr # DR-15
Zoro # G609000507
product price: $179.99
/pk 24, $7.50/ea
Free Shipping & Returns
Key Features
Color
Bright White
Material
Porcelain
Product Type
Nappie/Oatmeal Bowl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR-15
Zoro #
G609000507
UPC #
-
Country of Origin
China
Details
Item
Nappie/Oatmeal Bowl
Color
Bright White
Material
Porcelain
Product Type
Nappie/Oatmeal Bowl
Description
Nappie/Oatmeal Bowl, Color Bright White, Diameter 5 1/2 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 2 1/4 in, Product Type Nappie/Oatmeal Bowl, Capacity 18 oz, Material Porcelain, Pattern Dresden, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.