Narrow Rim Plate, 9" Dia, Black, PK24
Mfr # CAN-8-B
Zoro # G009000602
product price: $131.99
/pk 24, $5.50/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Ceramic
Product Type
Narrow Rim Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAN-8-B
Zoro #
G009000602
UPC #
-
Country of Origin
China
Details
Item
Narrow Rim Plate
Color
Black
Material
Ceramic
Product Type
Narrow Rim Plate
Description
Narrow Rim Plate, Product Type Narrow Rim Plate, Color Black, Diameter 9 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Cancun, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.