Narrow Rim Plate, 9" Dia, Crimson Red, PK24
Mfr # CAN-8-CR
Zoro # G309000609
product price: $131.99
/pk 24, $5.50/ea
Free Shipping & Returns
Key Features
Color
Crimson Red
Material
Ceramic
Product Type
Narrow Rim Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAN-8-CR
Zoro #
G309000609
UPC #
-
Country of Origin
China
Details
Item
Narrow Rim Plate
Color
Crimson Red
Material
Ceramic
Product Type
Narrow Rim Plate
Description
Narrow Rim Plate, Product Type Narrow Rim Plate, Color Crimson Red, Diameter 9 in, Material Ceramic, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Cancun, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.