Zoro Homepage

Oval Au-Gratin, 12 oz, SS, PK12

  • Mfr # ITW-I-I-12

  • Zoro # G8434745


product price: $36.99
/pk 12, $3.08/ea

Key Features

Material
Stainless Steel
Color
Silver
Bakeware and Roast Pans Product Group
Au Gratin Dishes
Overall Width
4 7/8 in
Oven Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITW-I-I-12
Zoro #
G8434745
UPC #
026731008894
Country of Origin
India

Dimensions

Size
12 oz
Overall Width
4 7/8 in

Details

Item
Oval Au-Gratin
Material
Stainless Steel
Color
Silver
Bakeware and Roast Pans Product Group
Au Gratin Dishes
Oven Safe
No
NSF Certified
No
Dishwasher Safe
Yes
Freezer Safe
No

Description

Oval Au-Gratin, Overall Length 9 1/8 in, Material Stainless Steel, Color Silver, Freezer Safe No, NSF Certified No, Oven Safe No, Product Type Oval Au Gratin, Capacity 12 oz, Dishwasher Safe Yes, Overall Width 4 7/8 in, Overall Depth 1 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.