Zoro Homepage

Oval Au-Gratin, 15 oz, SS, PK12

  • Mfr # ITW-I-I-15

  • Zoro # G8304755


product price: $47.69
/pk 12, $3.97/ea

Key Features

Material
Stainless Steel
Color
Silver
Bakeware and Roast Pans Product Group
Au Gratin Dishes
Oven Safe
No
Overall Width
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITW-I-I-15
Zoro #
G8304755
UPC #
026731008900
Country of Origin
India

Dimensions

Size
15 oz
Overall Width
5 3/4 in

Details

Item
Oval Au-Gratin
Material
Stainless Steel
Color
Silver
Bakeware and Roast Pans Product Group
Au Gratin Dishes
Oven Safe
No
Dishwasher Safe
Yes
Freezer Safe
No
NSF Certified
No

Description

Oval Au-Gratin, Overall Length 10 1/2 in, Material Stainless Steel, Color Silver, Freezer Safe No, NSF Certified No, Oven Safe No, Product Type Oval Au Gratin, Capacity 15 oz, Dishwasher Safe Yes, Overall Width 5 3/4 in, Overall Depth 1 1/4 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.