Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven Baker, 10-1/2 Oz, American White, PK36

  • Mfr # OB-6

  • Zoro # G8055092


product price: $206.99
/pk 36, $5.75/ea
Free Shipping & Returns

Key Features

Material
Vitrified Stoneware
Color
American White
Bakeware and Roast Pans Product Group
Casserole Dishes
Type
American White
Overall Height
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OB-6
Zoro #
G8055092
UPC #
875389008202
Country of Origin
China

Dimensions

Size
10 1/2 oz
Overall Height
1 5/8 in
Overall Width
4 1/4 in

Details

Item
Oven Baker
Material
Vitrified Stoneware
Color
American White
Bakeware and Roast Pans Product Group
Casserole Dishes
Type
American White
Freezer Safe
No
NSF Certified
No
Dishwasher Safe
Yes
Oven Safe
Yes

Description

Oven Baker, Capacity 10 oz, Overall Height 1 5/8 in, Overall Width 4 1/4 in, Overall Length 6 3/8 in, Material Vitrified Stoneware, Color American White, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, NSF Certified No, Overall Diameter Not Applicable, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.