Oven Baker, 6-1/2 Oz, American White, PK36
Mfr # OB-5
Zoro # G8187776
product price: $164.99
/pk 36, $4.58/ea
Free Shipping & Returns
Key Features
Material
Vitrified Stoneware
Capacity
6 1/2 oz
Color
American White
Type
American White
Bakeware and Roast Pans Product Group
Casserole Dishes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OB-5
Zoro #
G8187776
UPC #
875389008196
Country of Origin
China
Dimensions
Size
6 1/2 oz
Overall Width
3 3/4 in
Overall Height
1 1/2 in
Details
Item
Oven Baker
Material
Vitrified Stoneware
Capacity
6 1/2 oz
Color
American White
Type
American White
Bakeware and Roast Pans Product Group
Casserole Dishes
NSF Certified
No
Dishwasher Safe
Yes
Freezer Safe
No
Oven Safe
Yes
Description
Oven Baker, Capacity 6 oz, Overall Height 1 1/2 in, Overall Width 3 3/4 in, Overall Length 5 1/2 in, Material Vitrified Stoneware, Color American White, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, NSF Certified No, Overall Diameter Not Applicable, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.