Zoro Homepage

Oyster/Cocktail Fork, 5 1/2"L, Silver, PK12

  • Mfr # WIH-223

  • Zoro # G709000278


product price: $4.25
/pk 12, $0.35/ea
Sold in multiples of 2 for $8.50

Key Features

Pattern
Windsor
Material
Stainless Steel
Product Type
Oyster/Cocktail Fork
Overall Length
5 1/2 in
Stainless Steel Grade
18/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIH-223
Zoro #
G709000278
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/2 in

Details

Item
Oyster/Cocktail Fork
Pattern
Windsor
Material
Stainless Steel
Product Type
Oyster/Cocktail Fork
Stainless Steel Grade
18/0

Description

Oyster/Cocktail Fork, Product Type Oyster/Cocktail Fork, Color Silver, Material Stainless Steel, Overall Length 5 1/2 in, Pattern Windsor, Stainless Steel Grade 18/0, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.