Zoro Homepage

Pasta Bowl, 10 in Dia, 40 oz, PK12

  • Mfr # TB-110-BL

  • Zoro # G109000489


product price: $229.99
/pk 12, $19.17/ea
Free Shipping & Returns

Key Features

Material
Porcelain
Product Type
Pasta Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB-110-BL
Zoro #
G109000489
UPC #
-
Country of Origin
China

Details

Item
Pasta Bowl
Material
Porcelain
Product Type
Pasta Bowl

Description

Pasta Bowl, Color European White with Black, Diameter 10 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 7/8 in, Product Type Pasta Bowl, Capacity 40 oz, Material Porcelain, Pattern Torino Bistro: Band, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.