Zoro Homepage

Pasta Bowl, 12 in Dia, 14.5 oz, PK6

  • Mfr # SB-120

  • Zoro # G409000486


product price: $169.99
/pk 6, $28.33/ea
Free Shipping & Returns

Key Features

Color
Bright White
Material
Porcelain
Edge Style
Wide Rim
Product Type
Pasta Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-120
Zoro #
G409000486
UPC #
-
Country of Origin
China

Details

Item
Pasta Bowl
Color
Bright White
Material
Porcelain
Edge Style
Wide Rim
Product Type
Pasta Bowl

Description

Pasta Bowl, Color Bright White, Diameter 12 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 5/8 in, Product Type Pasta Bowl, Capacity 14.5 oz, Material Porcelain, Edge Style Wide Rim, Pattern Sunburst, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.