Zoro Homepage

Pasta Bowl, 14 oz., Ceramic European White PK12

  • Mfr # DO-115

  • Zoro # G8386585


product price: $149.99
/pk 12, $12.50/ea
Free Shipping & Returns

Key Features

Capacity
14 oz
Diameter
11.5 in
Color
European White
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO-115
Zoro #
G8386585
UPC #
875389000589
Country of Origin
China

Dimensions

Diameter
11.5 in

Details

Item
Pasta Bowl
Capacity
14 oz
Color
European White
Material
Porcelain

Description

Pasta Bowl, Color European White, Diameter 11 1/2 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 7/8 in, Product Type Pasta Bowl, Capacity 16 oz, Material Porcelain, Pattern Dover, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.