Pasta Bowl, 140 oz., Ceramic European White PK6
Mfr # CA-45-EW
Zoro # G8225996
product price: $120.53
/pk 6, $20.09/ea
Free Shipping & Returns
Key Features
Capacity
140 oz
Diameter
10 in
Color
European White
Material
Porcelain
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA-45-EW
Zoro #
G8225996
UPC #
875389007632
Country of Origin
China
Dimensions
Diameter
10 in
Details
Item
Pasta Bowl
Capacity
140 oz
Color
European White
Material
Porcelain
NSF Certified
No
Handle Included
No
Edge Style
Rolled
Description
Pasta Bowl, Handle Included No, Product Type Footed Bowl, Capacity 140 oz, Color European White, Diameter 10 in, Edge Style Rolled, Material Porcelain, Pattern Dover, NSF Certified No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.