Pasta Bowl, 20 oz., Ceramic American White PK12
Mfr # RO-115
Zoro # G8467873
product price: $132.00
/pk 12, $11.00/ea
Free Shipping & Returns
Key Features
Capacity
20 oz
Diameter
11.5 in
Color
American White
Material
Ceramic
Edge Style
Wide Rim Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RO-115
Zoro #
G8467873
UPC #
875389000138
Country of Origin
China
Dimensions
Diameter
11.5 in
Details
Item
Pasta Bowl
Capacity
20 oz
Color
American White
Material
Ceramic
Edge Style
Wide Rim Rolled
Description
Pasta Bowl, Color American White, Diameter 11 1/2 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/4 in, Product Type Pasta Bowl, Capacity 20 oz, Material Stoneware, Edge Style Wide Rim Rolled, Pattern Roma, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.