Pasta Bowl, 24 oz., Ceramic Bright White PK12
Mfr # AM-120
Zoro # G7930562
product price: $299.99
/pk 12, $25.00/ea
Free Shipping & Returns
Key Features
Capacity
24 oz
Diameter
12 in
Color
Bright White
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM-120
Zoro #
G7930562
UPC #
026731006357
Country of Origin
China
Dimensions
Diameter
12 in
Details
Item
Serving Bowl
Capacity
24 oz
Color
Bright White
Material
Porcelain
Description
Serving Bowl, Color Bright White, Diameter 12 in, Overall Width Not Applicable, Overall Length Not Applicable, Overall Height 1 3/4 in, Product Type Serving Bowl, Capacity 24 oz, Material Porcelain, Pattern Amsterdam, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.